Shop All Hole Saws
This Product is Discontinued
Dewalt
1" (25mm) IMPACT READY(R) Hole Saw (Discontinued)
Mfr # D180016IR
Zoro # G3408727
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Tooth Material Bi-Metal
- Application Metal Drilling
- Max. Cutting Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1/2 in |
Shank Size | 1/4 in Hex |
Saw Dia. | 1 in |
Pilot Drill Size | 5/32 in dia x 3 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Metal |
Tooth Material | Bi-Metal |
Application | Metal Drilling |
Arbor Design | Built-In |
Teeth per Inch | 10 |
Tooth Material Grade | M42 |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | Yes |
Item | Hole Saw |
Materials Cut | Metal |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Metal, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 1 in, Teeth per Inch 10, Max. Cutting Depth 1/2 in, Impact Rated Yes, Shank Size 1/4 in Hex, Pilot Drill Size 5/32 in dia x 3 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.