Shop All Hammer Drill Bits
Dewalt
1-1/8" x 16" x 18" SDS+ Hammer Bit
Mfr # DW5469
Zoro # G2922044
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 1.125
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW5469
- Zoro # G2922044
- UPC # 028877441566
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 1-1/8" |
Drill Bit Size | 1 1/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 1.125 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
For Use With - Drills | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1 1/8 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Thread Mill Helical Flute (TM-27NPTX)
- WRIGHT TOOL Socket 1-1/2" Drive 6 Point Deep Metric (849-75MM)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078308)
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- DEWALT 1-Piece 2" x 12" SDS Max Core Bit (DW5916)
- DEWALT 7/8" x 6" x 8" SDS+ Hammer Bit (DW5460)
- DEWALT 3/16" x 6" x 8-1/2" High Impact Carbide SDS+ (Bulk-25) (DW5504B25)
- DEWALT 1-3/8"x31"x36" High Impact 4 Cutter SDS Max (DW5857)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS (01316-PWR)
- DEWALT 7/16" x 6" Drill Bit Premium Percussion (DW5234)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 29"L, SDS Max (HC5082)
- Dewalt Drill Bits