Shop All Hammer Drill Bits
Dewalt
1 1/8" SDS Max Hollow Bit
Mfr # DWA58118
Zoro # G9180678
original price:
$311.99
26% off
new price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.125
- Drilling Length 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA58118
- Zoro # G9180678
- UPC # 885911496674
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 15 3/4 in |
Overall Length | 25 3/4 in |
Maximum Drilling Depth | 15 3/4 in |
Drill Bit Size | 1 1/8 in |
Bit Dia. | 1-1/8" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 1.125 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Percussion Rated | Yes |
Shank Type - Machining | SDS Max |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Shop By | Hot Buys |
For Use With | Rotary Hammer |
Description
Hollow Core Bit, SDS Max, 1 1/8 in, Carbide Tipped, 25 3/4 in Overall Length, Maximum Drilling Depth 15 3/4 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 22 200 T BKA)
- VEGA Phillips Square-Driv 3-3 Insert Bit x 1 (125PSD33)
- IRWIN 48" L Cast Iron Cast Iron Pipe Wrench 48" (274108)
- RUKO 2-1/2" Bi-Metal High Speed Steel Hole Saw (106064)
- DEWALT 1/2" x 4" x 6" SDS+ Hammer Bit (DW5437)
- DEWALT 9/16" x 16" x 18" SDS+ Hammer Bit (DW5444)
- DEWALT 3/8" x 12" Drill Bit Premium Percussion (DW5231)
- DEWALT 1" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5479)
- DEWALT 7/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5816)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS (01318-PWR)
- MILWAUKEE TOOL Guide Plate for 2-1/2" Thick Wall Core Bit (48-20-5171)
- Dewalt Drill Bits