Shop All Demolition Hammer Accessories
Dewalt
1-1/8 in. Hex Hammer Truck with Steel
Mfr # D259804
Zoro # G5782152
product price: $228.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cold Chisel
- Shank Type Hex
- Overall Length (In.) 18 1/2 in
- Shank Size (In.) 1 1/8 in
- Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D259804
- Zoro # G5782152
- UPC # 885911428101
- Country of Origin China
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 18 1/2 in |
Shank Size (In.) | 1 1/8 in |
Shank Length (In.) | 1 1/8 in |
Blade Width (In.) | 1 in |
Length (In.) | 18 1/2 in |
Overall Length | 42 1/2 in |
Shank Diameter | 21/32 in |
Shank Hex Size | 1 1/8 in |
Head Width | 1 in |
Shank Length | 15 3/4 in |
Overall Width | 19 1/4 in |
Wheel Diameter | 10 in |
Overall Height | 15 3/4 in |
Description
Hammer Cart, Overall Width 19 1/4 in, Overall Length 42 1/2 in, Overall Height 15 3/4 in, Wheel Diameter 10 in, Number of Bit Storage Locations 4, Material Steel, Includes Scaling Chisel, DWA5961, Self-Sharpening Bull Point Chisel, DWA5960, Self-Sharpening Cold Chisel, DWA5962, Tool Weight 26.5 lb, Compatible Product Type Demolition Hammers, Pavement Breakers, Maximum Working Capacity 93 lb, Number of Pieces 4, Application Concrete, Compatible with Manufacturer Part Number D25960, D25980
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ball-End Hex, 1/16 in Bit x 3 in (175BP0464A)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCC75R)
- GARDNER BENDER Conduit Bender Head, 1In.EMT, 3/4 Rigid (962)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20586S156R)
- DEWALT 3" x 12" Scaling Chisel SDS Max Shank (DW5838)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5964)
- DEWALT 1" x 12" Cold Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5779)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5963)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5960)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5960)
- Dewalt Rotary and Demolition Hammers