Shop All Demolition Hammer Accessories
Dewalt
1-1/8 in. HEX Chisel Bits
Mfr # DWA5961
Zoro # G1922571
Not eligible for select promotions
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Scaling Chisel
- Shank Type Hex
- Overall Length (In.) 15 1/2 in
- Shank Size (In.) 1 1/8 in
- For Use With 1-1/8 in Hex Demolition Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA5961
- Zoro # G1922571
- UPC # 885911522595
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 15 1/2 in |
Shank Size (In.) | 1 1/8 in |
Blade Width (In.) | 3 in |
Shank Length (In.) | 15 3/4 in |
Length (In.) | 15 1/2 in |
Overall Length | 15 1/2 in |
Shank Diameter | 21/32 in |
Head Width | 3 in |
Shank Length | 15 3/4 in |
Shank Hex Size | 1 1/8 in |
Drill Bit Size | 3 in |
Maximum Drilling Depth | 6 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Scaling Chisel, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 1 1/8 in, Shank Length 15 3/4 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 15 1/2 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Cycle Pliers w/ Angled Head, Plastic Grip (84 21 200)
- HUSQVARNA SPRING (595835701)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46900)
- KO-KEN Adaptor 3/8 Square 75mm 1/2 Sq. Drive (4433A-75)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5964)
- DEWALT 3" x 12" Scaling Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5775)
- DEWALT 1" x 12" Cold Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5779)
- DEWALT 3" x 12" Scaling Chisel SDS Max Shank (DW5838)
- DEWALT 12" Bull Point 3/4" Hex x 21/32" Round Spline Shank (DW5770)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5960)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5962)
- Dewalt Demolition Hammer Accessories