Shop All Demolition Hammer Accessories
Dewalt
1-1/8 in. HEX Chisel Bits
Mfr # DW5963
Zoro # G8016951
original price:
$71.49
5% off
new price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length (In.) 17 in
- Blade Width (In.) 5 in
- Application Cuts Asphalt or Hard Ground (Not for Concrete)
- Length (In.) 4 X 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5963
- Zoro # G8016951
- UPC # 028874059634
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 17 in |
Blade Width (In.) | 5 in |
Length (In.) | 4 X 17 |
Overall Length | 17 in |
Shank Hex Size | 1 1/8 in |
Shank Length | 15 3/4 in |
Head Width | 5 in |
Shank Diameter | 21/32 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 5 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 1 1/8 in, Shank Length 15 3/4 in, Measurement System Fractional Inch, Head Width 5 in, Overall Length 17 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 11/16x8 In (48-20-7058)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 5/8 in. (KTI-45920)
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scaling Chisel (48-62-3035)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48522)
- DEWALT 1" x 12" Cold Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5779)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5962)
- DEWALT 3/4" Ground Rod Driver SDS Max Shank (DW5847)
- DEWALT 12" Bull Point 3/4" Hex x 21/32" Round Spline Shank (DW5770)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5961)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5960)
- BOSCH Spline Dr Hammer Steel, Scraping Chisel (HS1815)
- Dewalt Demolition Hammer Accessories