Shop All Demolition Hammer Accessories
Dewalt
1-1/8 in. HEX Chisel Bits
Mfr # DW5962
Zoro # G7634855
product price: $21.19
/ea
Not eligible for select promotions
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Demolition Hammer
- Overall Length (In.) 20 in
- Application Removing Surface Material
- Blade Width (In.) 1 1/8 in
- Length (In.) 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5962
- Zoro # G7634855
- UPC # 028874059627
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 20 in |
Blade Width (In.) | 1 1/8 in |
Length (In.) | 20 in |
Overall Length | 20 in |
Head Width | 1 1/8 in |
Shank Hex Size | 1 1/8 in |
Shank Length | 15 3/4 in |
Shank Diameter | 21/32 in |
Drill Bit Size | 1 1/8 in |
Maximum Drilling Depth | 6 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 1 1/8 in, Shank Length 15 3/4 in, Measurement System Fractional Inch, Head Width 1 1/8 in, Overall Length 20 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Combination Wrench, Metric, 5.5mm Size (FM-39.5.5H)
- BOSCH Hammer Drill Bit, SDS Plus, 3/16"x4", PK25 (HCFC2011B25 + HCFC2041B10)
- BON TOOL Bon 14-167 Leveling Rod, Aluminum 16 Foot (14-167)
- CRAFTSMAN Laser Level and Stud Sensor, 2-in-1, 20F (CMHT77636)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- DEWALT Asphalt Cutter SDS Max Shank (DW5846)
- DEWALT 4" Clay Spade SDS Max Shank (DW5848B)
- DEWALT 10" Bushing Tool SDS Max Shank (DW5843)
- DEWALT 2" x 12" Scaling Chisel SDS Max Shank (DW5837)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5960)
- BOSCH SDS-max 18In Bull Point (HS1914B10)
- Dewalt Rotary and Demolition Hammers