Shop All Hand Trucks
Dewalt
1-1/8" Hex Hammer Truck
Mfr # D259803
Zoro # G302555717
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 18 in
- Overall Length 48 in
- Overall Width 15 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D259803
- Zoro # G302555717
- UPC # 28877593746
- Country of Origin Unknown
- Category Hand Trucks
Dimensions
Overall Height | 18 in |
Overall Length | 48 in |
Overall Width | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Metal |
Color | Black |
Load Capacity | 400 lbs |
Wheel Material | Steel |
Includes | Belt/Strap |
Number of Wheels | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Ladder Jack, Spans 3 Rungs (AC10-20-03)
- ZORO SELECT Plate Caster, 800 lbs Load Rating, Swivel (400K53)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (D00258)
- SIMPSON STRONG-TIE 1.5 in. W X 10.3 in. L Galvanized Steel Staircase Angle (TA10Z-R)
- DEWALT ToughSystem® DS Tool Box Carrier & Utility Cart (DWST08210)
- ZORO SELECT Hand Truck, 800 lb., Loop (TF-240-8S)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Overall Height: 48" (TF2208S)
- WESCO SuperLite Folding Truck (220617)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Red, 1800 Lb (SL1800PC6R)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK111AA4)
- MAGLINER Folding Hand Truck, 500 lb Load Cap., Slvr (FTA19E11L)
- Dewalt Hand Trucks