Shop All Pavement Breakers & Jackhammers
Dewalt
1-1/8" Hex 68 lb. Pavement Breaker w/ Hammer Truck and Steel
Mfr # D25980K
Zoro # G002555697
product price: $2,314.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$2,314.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blows per Minute 960
- Handle Type Straight
- Features Brush Failure Shutdown; Keyed Chuck
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D25980K
- Zoro # G002555697
- UPC # 28877585932
- Country of Origin Unknown
- Category Pavement Breakers & Jackhammers
Dimensions
Overall Length | 48 in |
Width | 34-3/8 in |
Cord Length | 8 ft |
Chuck Size | 1-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Blows per Minute | 960 |
Handle Type | Straight |
Features | Brush Failure Shutdown; Keyed Chuck |
Includes | Hammer Truck, Flat Foot Plate For Hammer Truck, Pegged Foot Plate For Hammer Truck, Bull Point Chisel, 1 in Cold Chisel, 3 in Wide Chisel, Kit Box |
Color | Black |
Voltage | 120V |
Material | Hardened Steel and Plastic |
Standards | CSA Certified |
Decibel Rating | 104 dB |
Sustained Vibration Level | 6.6 m/s2 |
Power Source | Electric - Corded |
Amperage | 15 A |
Impact Energy | 62 Joules |
Corded/Cordless | Corded |
Housing Material | Glass-Filled Nylon |
Maximum Wattage | 1800 W |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 8 to 4/0 AWG Heavy-Duty Hex Lug & Terminal Crimper (703040)
- TEKTON 90-Degree Hook (1/8 Inch x 3 Inch) (PNH21104)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 13 pcs (KTI-27101)
- JOHNSON LEVEL & TOOL Universal Tripod/Grade Rod Kit, Aluminum (40-6350)
- ATLAS COPCO TEX 640 Pneumatic Backfill Tamper with Pole (9245997601)
- CHICAGO PNEUMATIC Bench Sand Rammer, 11-1/32 in. L (CP0200B18-2F)
- INGERSOLL-RAND Air Rock Drill, 2000 BPM, 115.0 CFM (JH40C3)
- TOKU TPB-60 Paving Breaker/Jackhammer, 1-1/4 x 6in. (TK-TPB60-1-1/4)
- AMERICAN PNEUMATIC TOOLS APT 160A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (17747)
- JET JCT-1602, Benchtop Sand Rammer (JCT-1602)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA1)
- Dewalt Pavement Breakers & Jackhammers