Shop All Hole Saws
Dewalt
1-1/8" (29mm) IMPACT READY(R) Hole Saw
Mfr # D180018IR
Zoro # G3154803
product price: $12.95
/ea
Not eligible for select promotions
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Bi-Metal
- Application Metal Drilling
- Max. Cutting Depth 1/2 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/2 in |
Shank Size | 1/4 in Hex |
Saw Dia. | 1 1/8 in |
Pilot Drill Size | 5/32 in dia x 3 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Metal |
Tooth Material | Bi-Metal |
Application | Metal Drilling |
Arbor Design | Built-In |
Teeth per Inch | 10 |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Tooth Material Grade | M42 |
Impact Rated | Yes |
Primary Material Application | Steel |
Materials Cut | Metal |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Metal, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 1 1/8 in, Teeth per Inch 10, Max. Cutting Depth 1/2 in, Impact Rated Yes, Shank Size 1/4 in Hex, Pilot Drill Size 5/32 in dia x 3 in L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 1-1/4" Jumbo Combination Wrench (22104)
- WIHA Water Pump Plier, V-Jaw, Push Button Adj (32956)
- FEIN Plunge Blades, Stl, 1-3/8in. Size, PK10 (63502133290)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1" (54PP45)
- DEWALT 1-3/8" (35mm) IMPACT READY(R) Hole Saw (D180022IR)
- DEWALT 1-1/4" (32mm) IMPACT READY(R) Hole Saw (D180020IR)
- DEWALT 7/8" (22mm) IMPACT READY(R) Hole Saw (D180014IR)
- DEWALT Bi-Metal Hole Saws (DAH180096)
- DEWALT Hole Saw, Cutting 2 7/16" D, 2 9/16" dia (DAH42916)
- DEWALT Bi-Metal Hole Saws (DAH180033)
- CS UNITEC TCT Hole Saw, 1-3/4" X 1" (1-1-156)
- Dewalt Hole Saws