Shop All Hammer Drill Bits
Dewalt
1-1/4" x 31" x 36" High Impact 4 Cutter SDS Max
Mfr # DW5826
Zoro # G2813797
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.25
- Drilling Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5826
- Zoro # G2813797
- UPC # 028874058262
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Bit Dia. | 1-1/4" |
Drill Bit Size | 1 1/4 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 1.25 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill Bit, SDS Max, 1 1/4 in, Carbide Tipped, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blue (3012.04)
- MILWAUKEE TOOL 1-1/8 in. Carbide Grit Hole Saw (49-56-0417)
- JET Taper Mount Drill Chuck 1/8 -5/8 X Jt-3 (561708)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (40L582)
- DEWALT 1-1/4" x 16" x 22-1/2" High Impact 4 Cutter SDS Max (DW5825)
- DEWALT ULTRACON(R)+ SDS Plus Drill Bits (DW5366)
- DEWALT 1-Piece 3-1/2" x 12" SDS Max Core Bit (DW5922)
- DEWALT SDS Plus Rebar Cutters (DWA54120)
- DEWALT 1-Piece 3-1/4" x 12" SDS Max Core Bit (DW5920)
- DEWALT SDS Plus Rebar Cutters (DWA54340)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- Dewalt Hammer Drill Bits