Shop All Hammer Drill Bits
Dewalt
1-1/4" x 24" x 29" High Impact 4 Cutter SDS Max
Mfr # DW5855
Zoro # G7421321
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.25
- Drilling Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW5855
- Zoro # G7421321
- UPC # 885911297790
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Drill Bit Size | 1 1/4 in |
Bit Dia. | 1-1/4" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1.25 |
Number of Pieces | 1 |
Percussion Rated | Yes |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 4 |
Impact Rated | No |
Shank Type - Machining | SDS Max |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 1/4 in, Carbide Tipped, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (920T)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 1/2"L, Zinc Plated (GN4C0500K2---21)
- LISLE TAP SOCKET #13 (LI71720)
- KYOCERA Square Turning Insert, Square, 4, SPMR, 2, Carbide (SPMR422 CA515)
- DEWALT 1/4" x 6-1/2" x 8-1/2"SDS+ Hammer Bit (Bulk 25) (DW5418B25)
- DEWALT 5/8" x 16" x 18" SDS+ Hammer Bit (DW5448)
- DEWALT 2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5734)
- DEWALT 1/4" x 4" x 6" High Impact Carbide SDS+(Bulk-25) (DW5517B25)
- DEWALT 7/32" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5410B25)
- DEWALT 1/2" x 16" x 18" High Impact Carbide SDS+ (DW5540)
- MILWAUKEE TOOL 2" X 22" One Piece Spline Core Bit (48-20-5460)
- Dewalt Hammer Drill Bits