Shop All Auger Drill Bits
Dewalt
1-1/4" x 17" Power Ship Auger Bit
Mfr # DW1690
Zoro # G7636194
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Style Ship Auger
- Bit Dia. 1-1/4"
- Material Carbon Steel Alloy
- Shank Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1690
- Zoro # G7636194
- UPC # 028874116900
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/4" |
Shank Size | 7/16 in |
Overall Length | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Drill Style | Ship Auger |
Material | Carbon Steel Alloy |
Item | Wood Drilling Bit |
Description
Wood Drilling Bit, Ship Auger, Shank Size 7/16 in, Overall Length 17 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rect Steel, As-1, 12" (611223-541)
- APEX TOOL GROUP 1/4In Hex Drive Nutsetter 1/4In-2In-7 (M6N-0808-2)
- HHIP Vertical Flanged Base U-Bar Toggle Clamp - 110 lbs Holding Pressure (3900-0330)
- KIPP Clamping Angle 36X32X36, Form:A, Type I, Bn=8 (K1049.08)
- DEWALT 1-1/2" x 17" Power Ship Auger Bit (DW1692)
- DEWALT 9/16" x 17" Power Ship Auger Bit (DW1680)
- DEWALT 1-1/4" x 6" Power Ship Auger Bit (DW1674)
- DEWALT 5/8" x 17" Power Ship Auger Bit (DW1681)
- DEWALT 1" x 6" Power Ship Auger Bit (DW1671)
- DEWALT 3/4" x 17" Power Ship Auger Bit (DW1683)
- IRWIN DRILLBIT 7/8""X4"" SPDBRMX (1866036)
- Dewalt Auger Drill Bits