Shop All Hole Saws
Dewalt
1-1/4" (32mm) IMPACT READY(R) Hole Saw
Mfr # D180020IR
Zoro # G2321593
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Tooth Material Bi-Metal
- Application Metal Drilling
- Max. Cutting Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/2 in |
Shank Size | 1/4 in Hex |
Saw Dia. | 1 1/4 in |
Pilot Drill Size | 5/32 in dia x 3 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Metal |
Tooth Material | Bi-Metal |
Application | Metal Drilling |
Arbor Design | Built-In |
Teeth per Inch | 10 |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | Yes |
Tooth Material Grade | M42 |
Primary Material Application | Steel |
Materials Cut | Metal |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Metal, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 1 1/4 in, Teeth per Inch 10, Max. Cutting Depth 1/2 in, Impact Rated Yes, Shank Size 1/4 in Hex, Pilot Drill Size 5/32 in dia x 3 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X30)
- TOOLPRO Stilts, 48 in to 64 in, adjustable, magnesium (TP04865)
- CRESCENT LUFKIN 3/8" x 50' Banner® Yellow Clad Tape Measure (HW223)
- DEADON Gun Hook, Hitachi, NR83A/NR90AC (DOGH)
- DEWALT 3/4" (19mm) IMPACT READY(R) Hole Saw (D180012IR)
- DEWALT 7/8" (22mm) IMPACT READY(R) Hole Saw (D180014IR)
- DEWALT 1-1/8" (29mm) IMPACT READY(R) Hole Saw (D180018IR)
- DEWALT Bi-Metal Hole Saws (DAH180029)
- DEWALT Bi-Metal Hole Saws (DAH180052)
- DEWALT Hole Saw, Cutting 2 7/16" D, 2 1/4" dia (DAH4214)
- DIABLO Diablo 2-1/4in Demo Demon Carbide Teeth (DHS2250CTR)
- Dewalt Hole Saws