Shop All Hammer Drill Bits
Dewalt
1-1/2"x31"x36" High Impact 4 Cutter SDS Max
Mfr # DW5859
Zoro # G7419876
product price: $155.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.5
- Drilling Length 31 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5859
- Zoro # G7419876
- UPC # 885911297837
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Drill Bit Size | 1 1/2 in |
Bit Dia. | 1-1/2" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1.5 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 4 |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Max |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 1/2 in, Carbide Tipped, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 45/64 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Locking Pin With Key Ring, W. Axial Lock, D1=6 L=20, Steel, Comp:Stainless Steel (K0365.102306020)
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719MT)
- LINK HANDLES Axe Handle, Boys Single Bit, 28", Wax, Home (64914)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- DEWALT 7/16" x 10" x 12" SDS+ Hammer Bit (DW5435)
- DEWALT 1" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5479)
- DEWALT 1/2" SDS+ Hollow Bit (DWA54012)
- DEWALT 3/4" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5715)
- DEWALT 3/8" x 8" x 10" High Impact Carbide SDS+ (DW5529)
- DEWALT 1-Piece 3-1/4" x 22" SDS Max Core Bit (DW5921)
- DEWALT 3/4" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5716)
- Dewalt Hammer Drill Bits