Shop All Hammer Drill Bits
Dewalt
1-1/2"x24"x29" High Impact 4 Cutter SDS Max
Mfr # DW5858
Zoro # G7422895
original price:
$152.97
12% off
new price: $133.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.5
- Drilling Length 24 in
- Overall Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5858
- Zoro # G7422895
- UPC # 885911297820
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Drill Bit Size | 1 1/2 in |
Bit Dia. | 1-1/2" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1.5 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | Yes |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 4 |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Max |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 1/2 in, Carbide Tipped, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 96-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (205381)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.100 In (513-504-10T)
- DIABLO 12 pc SPEEDemon™ Spade Bit Set (12-Piece) (DSP2950-S12)
- MILWAUKEE TOOL Blade Pulley Tire (45-69-0010)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (Bulk 25) (DW5221B25)
- DEWALT 1-1/2" x 18' x 22-1/2" High Impact 4 Cutter SDS Max (DW5828)
- DEWALT 5/16" x 10" x 12" SDS+ Hammer Bit (DW5426)
- DEWALT 1/4" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5417B25)
- DEWALT 3/8" x 22" x 24" SDS+ Hammer Bit (DW5432)
- DEWALT 1/2" x 8" x 13-1/2" 2 Cutter SDS Max Rotary Hammer Bit (DW5803)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Head (HCFC5005)
- Dewalt Drill Bits