Shop All Auger Drill Bits
Dewalt
1-1/2" x 6" Power Ship Auger Bit
Mfr # DW1676
Zoro # G7637052
product price: $27.99
/ea
Not eligible for select promotions
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Drill Style Ship Auger
- Material Carbon Steel Alloy
- Shank Size 1/2 in
- Bit Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1676
- Zoro # G7637052
- UPC # 028874116764
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Overall Length | 6 in |
Shank Size | 1/2 in |
Bit Dia. | 1-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Drill Style | Ship Auger |
Material | Carbon Steel Alloy |
Description
Wood Drilling Bit, Ship Auger, Shank Size 1/2 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Wrench, Double Sided, 3 x 2-1/2 in Tip, Aluminum Blade (25H-300250)
- GUARDAIR Xtra Thrust W/ 6In Steel Ext, Alum Nozzle (75XT006SA)
- OTC Thread Chaser, Standard (7402)
- WILLIAMS Bahco 2-1/2in. Wavy Blade For 650 & 665 Scraper (865-1)
- DEWALT 3/4" x 6" Power Ship Auger Bit (DW1667)
- DEWALT 1-1/2" x 17" Power Ship Auger Bit (DW1692)
- DEWALT 9/16" x 17" Power Ship Auger Bit (DW1680)
- DEWALT 5/8" x 17" Power Ship Auger Bit (DW1681)
- DEWALT 1" x 6" Power Ship Auger Bit (DW1671)
- DEWALT 3/4" x 17" Power Ship Auger Bit (DW1683)
- IRWIN 5/8" x 17" Ship Auger Bit 7/16" Hex Shank (3043007)
- Dewalt Auger Drill Bits