Shop All Core Drill Bits
Dewalt
1-1/2" x 4" Core Bit Body
Mfr # DW5900
Zoro # G0252104
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 1 1/2 in
- Drilling Depth 3 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5900
- Zoro # G0252104
- UPC # 028874059009
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 1/2 in |
Drilling Depth | 3 in |
Overall Length | 4 in |
Size (In.) | 1-1/2 |
Drilling Length (In.) | 4 |
Shank Diameter | 1 1/2 in |
Maximum Drilling Depth | 3 in |
Core Body Length | 4 in |
Core Diameter | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | Spline |
Wet or Dry Application | Dry |
Decimal Equivalent | 1.5 |
Shank Included | No |
Shank Type - Machining | Spline |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
Centering Bit Required | No |
Includes | Centering Pin, Guide Plate |
Centering Bit Included | No |
Description
Core Center Bit, Spline, 1 1/2 in, Maximum Drilling Depth 3 in, 4 in Overall Length, 1 1/2 in Shank Diameter, Core Body Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- WARWOOD TOOL 12 lb Stone Sledge, 34 Fiberglass Handle (13145)
- JONARD TOOLS Double End Speed Wrench, 9/16 In. (ASW-916)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (442410)
- DEWALT 5" x 4" Core Bit Body (DW5906)
- DEWALT Hollow Bit, 3/8 in, 0.375, Fractional In (DWA54038)
- DEWALT Hollow Bit, 1 in, 1, Fractional In (DWA58901)
- DEWALT Core Bits (DW55019)
- DEWALT Hollow Bit, 5/8 in, 0.625, Fractional In (DWA58958)
- DEWALT 3-1/2" x 4" Core Bit Body (DW5904)
- BOSCH SDS Max (R) Core Bit W/Shank, 1-3/4" 12"L (HC8501)
- Dewalt Core Drill Bits