Shop All Auger Drill Bits
Dewalt
1-1/2" x 17" Power Ship Auger Bit
Mfr # DW1692
Zoro # G7855732
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 17 in
- Material Carbon Steel Alloy
- Drill Style Ship Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1692
- Zoro # G7855732
- UPC # 028874116924
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/2" |
Overall Length | 17 in |
Shank Size | 1-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Carbon Steel Alloy |
Drill Style | Ship Auger |
Item | Wood Drilling Bit |
Description
Wood Drilling Bit, Ship Auger, Shank Size 7/16 in, Overall Length 17 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Gasket, 3102-283 (3102-283)
- KLEIN TOOLS Precision Screwdriver Set, Slotted, Phillips, and TORX 8-Piece (85617)
- ILC Replacement for Makita 6070d Battery (6070D)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3, Shank Style: Hex (IWAF342-3)
- DEWALT 1-1/4" x 6" Power Ship Auger Bit (DW1674)
- DEWALT 3/4" x 17" Power Ship Auger Bit (DW1683)
- DEWALT 3/4" x 6" Power Ship Auger Bit (DW1667)
- DEWALT 9/16" x 17" Power Ship Auger Bit (DW1680)
- DEWALT 1" x 6" Power Ship Auger Bit (DW1671)
- DEWALT 5/8" x 6" Power Ship Auger Bit (DW1665)
- IRWIN 5/8" x 17" Ship Auger Bit 7/16" Hex Shank (3043007)
- Dewalt Auger Drill Bits