Shop All Self-Feed Drill Bits
Dewalt
1-1/2" Heavy-Duty Self-Feed Bit
Mfr # DW1634
Zoro # G7830916
original price:
$31.26
14% off
new price: $26.65
/ea
Not eligible for select promotions
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/2"
- Overall Length 6 in
- Drill Style Self Feed
- Material Carbon Steel Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1634
- Zoro # G7830916
- UPC # 028874116344
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 1-1/2" |
Overall Length | 6 in |
Shank Size | 1-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Drill Style | Self Feed |
Material | Carbon Steel Alloy |
Description
Wood Drilling Bit, Self Feed, Shank Size 1/2 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Spanner, #6, 1In (50 Pack) (DWA1SP6IRB)
- MILWAUKEE TOOL 1/4" Titanium SHOCKWAVE (48-89-4613)
- FOWLER Transfer Punch Set, 28 pcs. (72-482-028)
- STARRETT Diamond Grit Hole Saw, 4-1/2 in, 114mm (KD0412-N)
- DEWALT 3" Heavy-Duty Self-Feed Bit (DW1640)
- DEWALT 3-5/8" Heavy-Duty Self-Feed Bit (DW1641)
- DEWALT 2-1/8" Heavy-Duty Self-Feed Bit (DW1637)
- DEWALT 1" Heavy-Duty Self-Feed Bit (DW1630)
- DEWALT 1-3/4" Heavy-Duty Self-Feed Bit (DW1635)
- DEWALT 4-5/8" Heavy-Duty Self-Feed Bit (DW1642)
- IRWIN SELF FEED BIT 1-1/2"" (3046008)
- Dewalt Drill Bits