Shop All Trimmer Accessories
Dewalt
0.080 in x 225 ft Trimmer Line
Mfr # DWO1DT802
Zoro # G9981745
product price: $19.97
/ea
Not eligible for select promotions
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.08 in
- Length 225 ft
- For Use With DCST920P1, DCST990H1, DCST990M1
- Accessory Type String Trimmer Line
- Compatible Manufacturer Number DCST920P1, DCST990H1, DCST990M1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWO1DT802
- Zoro # G9981745
- UPC # 885911411844
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 0.08 in |
Length | 225 ft |
Overall Length | 225 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer Line |
For Use With | DCST920P1, DCST990H1, DCST990M1 |
Accessory Type | String Trimmer Line |
Compatible Manufacturer Number | DCST920P1, DCST990H1, DCST990M1 |
Product Type | String Trimmer Line |
Description
String Trimmer Line, Product Type String Trimmer Line, Diameter 0.08 in, Compatible Manufacturer Number DCST920P1, DCST990H1, DCST990M1, Overall Length 225 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Belt, Excel 781443, 1/2in. x 62-3/8in. (75-663)
- DB ELECTRICAL Stabilizer Assembly For Ford Holland Tractor - D9NNB856AA (1113-2004)
- POTABLE AQUA Potable Aqua 372472 Chlorine Dioxide Tablets - Pack of 30 (372472)
- SMITH PERFORMANCE SPRAYERS 1 gal. Electric Thermal Fogger (190443)
- DEWALT Replacement Spool Head, .095"dia, 9-1/18"L (DWO1DT995)
- DEWALT 0.080 in x 50 ft Trimmer Line (DWO1DT801)
- DEWALT Edger Blade, 7 1/2" dia. (DZO400)
- DEWALT Brush Cutter Attachment (DWOAS5BC)
- DEWALT Trimmer Line (DWO1DT915)
- DEWALT DEWALT Trimmer Replacement Head and Line (DWO1DT980)
- ECHO Curved Shaft Edger Attachment, 33 In. (99944200470AB)
- Dewalt Trimmer Accessories