Shop All Diamond Grinding Wheels
Devour
7" PREMIUM Diamond Metal Cutting
Mfr # NT070ME
Zoro # G7467524
original price:
$21.89
22% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Continuous
- Thickness 0.125 in
- Application Cast Iron, Rebar, Angle Iron, Steel Pipe
- Grade Professional
- Material Carbon Steel/Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devour
- MFR # NT070ME
- Zoro # G7467524
- UPC # 855499006503
- Country of Origin United States
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Cutting depth | 1.1 in |
Arbor size | 7/8", 5/8" w/ Reducer Ring |
Details
Item | Diamond Blade |
Abrasive Wheel Type | Continuous |
Thickness | 0.125 in |
Application | Cast Iron, Rebar, Angle Iron, Steel Pipe |
Grade | Professional |
Material | Carbon Steel/Diamond |
For Use With | Angle Grinder, Circular Saw,/more |
Arbor Shape | Circle |
Features | Electroplate, American Made |
Includes | Blade & 7/8" to 5/8" Brass Reducer Ring |
For Use with Tool Type | Angle Grinder, Circular Saw,/more |
Max. Blade Speed | 13300 |
Materials Cut | Ceramic, Granite, Quartz, Porcelain, etc. |
Description
The DEVOUR PREMIUM METAL Blades have up to 100X longer life than standard abrasive wheels for cutting in a wide variety of materials. For use on grinders and cirular saws. Very effective and fast cutting performance on hard and non-ferrous metals including cast iron, rebar, angle iron, steel pipe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775377)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 150Grit, PK50 (77696007755)
- MARCO #6 Blaze Wide Entry Nozzle - 3/8" (10SN650UN)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 36 Grit (10823FF)
- DEVOUR 5" PREMIUM Diamond Metal Cutting (NT050ME)
- DEVOUR 4-1/2" PREMIUM Diamond Metal Cutting (NT045ME)
- DEVOUR 14" Masonry Metal Bond Segmented Rim Blade (MB014SM)
- DEVOUR 7" Tile PREMIUM Tile Continuous Rim Blade (NT70CTDW)
- DEVOUR 4" Masonry Metal Bond Segmented Rim Blade (MB040SM)
- DEVOUR 4" Tile Metal Bond Continuous Rim Blade (MB040CT)
- PEARL Premium AO DC Grinding Wheel 4-1/2 x 1/4 x 7/8 A24R T-27 (DC4510)
- Devour Diamond Grinding Wheels