Shop All Diamond Grinding Wheels
Devour
7" PREMIUM Diamond ALL PURPOSE
Mfr # NT070AP
Zoro # G7464618
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Segmented
- Thickness 0.125 in
- Application Ferrous & Non-Ferrous Metals, Concrete, Tile, Granite, PVC, Rebar,/More
- Material Carbon Steel/Diamond
- Grade Professional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devour
- MFR # NT070AP
- Zoro # G7464618
- UPC # 855499006107
- Country of Origin United States
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Details
Item | Diamond Blade |
Abrasive Wheel Type | Segmented |
Thickness | 0.125 in |
Application | Ferrous & Non-Ferrous Metals, Concrete, Tile, Granite, PVC, Rebar,/More |
Material | Carbon Steel/Diamond |
Grade | Professional |
Includes | Blade & 7/8" to 5/8" Brass Reducer Ring |
Features | Electroplate, American Made |
For Use with Tool Type | Angle Grinder, Circular Saw,/more |
For Use With | Angle Grinder, Circular Saw,/more |
Max. Blade Speed | 8700 |
Arbor Shape | X-Lock |
Materials Cut | Rebar, Laminate, Concrete, Pavers, Tile, Granite, Cast Iron, PVC, Fiberglass etc. |
Description
The DEVOUR PREMIUM ALL PURPOSE Blades have up to 100X longer life than standard abrasive wheels for cutting in a wide variety of materials. For use on grinders and saws. Very effective and fast cutting performance on rebar, cast iron, concrete, pavers, tile, granite, laminate, PVC, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 7" dia, 7/8" Hole Mount, Coated (66261199052)
- WEILER 15" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1349)
- NORTON ABRASIVES Toolroom Wheel, 1" x 1" x 1/4", PK40 (66243427769)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529341)
- DEVOUR 4-1/2" PREMIUM Diamond ALL PURPOSE (NT045AP)
- DEVOUR 4" Masonry Metal Bond Segmented Rim Blade (MB040SM)
- DEVOUR 6" PREMIUM Diamond Metal Cutting (NT060ME)
- DEVOUR 4-1/2" PREMIUM TileContinuous Rim Blade (NT45CTDW)
- DEVOUR 7" Tile Metal Bond Continuous Rim Blade (MB070CT)
- DEVOUR 7" PREMIUM Masonry Segmented Rim Blade (NT70SMTDW)
- LENOX 14" dia. 130" 1" arbor 4300RPM Chop Saw Circular Saw Blade (1972929)
- Devour Diamond Grinding Wheels