Shop All Diamond Grinding Wheels
Devour
5.0-in. Premium MASONRY Segmented Rim Diamond Blade, 7/8-Inch Arbor
Mfr # NT50SMTDW
Zoro # G509889691
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Cement, Pavers, Concrete With Rebar, Natural Stone, etc.
- For Use With Saw Type Angle Grinder, Circular Saw,/more
- Thickness 0.125 in
- Arbor Shape X-Lock
- Abrasive Material Carbon Steel/Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devour
- MFR # NT50SMTDW
- Zoro # G509889691
- UPC # 855499006428
- Country of Origin United States
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Details
Item | Diamond Blade |
Materials Cut | Cement, Pavers, Concrete With Rebar, Natural Stone, etc. |
For Use With Saw Type | Angle Grinder, Circular Saw,/more |
Thickness | 0.125 in |
Arbor Shape | X-Lock |
Abrasive Material | Carbon Steel/Diamond |
Rim Type | Segmented |
Max. Blade Speed | 13300 |
For Use With | Angle Grinder, Circular Saw,/more |
Application | Fiber Cement, Cement, Pavers, Concrete With Rebar, Natural Stone/More. |
Grade | Professional |
Features | Electroplate, American Made |
Tool Weight | 4.1 oz |
Includes | Blade & 7/8" to 5/8" Brass Reducer Ring |
Description
Each DEVOUR blade has a Unique Radial Profile: the blades rounded edges are completely covered in diamonds to reduce friction and provide a larger surface area for cutting. Those diamonds are bonded to the blades using a proprietary electroplating process that firmly attaches them without the use of damaging heat. Our blades can boast consistent depth of cut, with no difference in blade size between the first cut and the thousandth. Theyre also shatter-proof, and every single one comes with a brass reducer ring.
- •American Made and Family Owned- DEVOUR is one of the few diamond blade brands that is still proudly manufactured in the USA. Unlike most of our competitors, we do all of the R&D, design, and production for our premium products right here in America by employees across the midwest.
- •Our superior materials provide up to 100x longer life & 3x faster cutting on granite, ceramic, porcelain, quartz, and more. Every DEVOUR blade starts with the highest quality diamonds and carbon steel. This helps prevent fracturing and/or shattering of the blades.
- •The Advantages of Low-Temperature Electroplating- DEVOUR’s Electroplating process is commonly used in the aerospace industry because of its unparalleled precision. DEVOUR’s high-quality diamonds are bonded at low temperatures, fixing them securely to the bit without the use of damaging heat &/or pressure.
- •Radial Cutting Edge Technology - DEVOUR blades have a Unique Radial Profile: we cover the rounded edges of our blades in our quality diamonds to increase our surface area, which provides an even cleaner cut and longer life.
- •Consistent Depth of Cut- Due to the exceptional quality of our process, DEVOUR blades are entirely shrink-resistant. Unlike those of other leading brands, our products maintain consistent depth of cut, so they’ll be the same size on the first cut as the thousandth.
- •Our masonry blades are specifically designed for use on circular saws, angle grinders, and trim saws, and come complete with a 7/8 inch arbor and a 5/8 inch brass reducer ring, which enables use on a wider variety of tools. This blade has #30 diamond grit and a max RPM of 12,200.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool, Metal, High Speed Steel (155-90082)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 80G, TR, PK25 (11-31666)
- ALI Multi-Surface Sanding Sheet, 9 x 11 in., Assorted Grit (907238)
- 3M Roloc Surface Conditioning Disc, 3" (MMM7514)
- DEVOUR 4-1/2" PREMIUM Masonry Segmented Rim Blade (NT45SMTDW)
- DEVOUR 7" PREMIUM Masonry Segmented Rim Blade (NT70SMTDW)
- DEVOUR 6" PREMIUM Diamond Metal Cutting (NT060ME)
- DEVOUR 4-1/2" PREMIUM Diamond ALL PURPOSE (NT045AP)
- DEVOUR 4-1/2" Masonry Metal Bond Turbo Rim Blade (MB045TR)
- DEVOUR 4" Masonry Metal Bond Segmented Rim Blade (MB040SM)
- SPECIALTY DIAMOND 80 Grit Replacement Diamond Grinding Wheel For 350X, 500X, and 750X Drill Doctors (DD80)
- Devour Diamond Grinding Wheels