Shop All Diamond Grinding Wheels
Devour
5" PREMIUM Diamond ALL PURPOSE
Mfr # NT050AP
Zoro # G7465056
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Segmented
- Thickness 0.125 in
- Material Carbon Steel/Diamond
- Application Ferrous & Non-Ferrous Metals, Concrete, Tile, Granite, PVC, Rebar,/More
- Grade Professional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devour
- MFR # NT050AP
- Zoro # G7465056
- UPC # 855499006084
- Country of Origin United States
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Details
Item | Diamond Blade |
Abrasive Wheel Type | Segmented |
Thickness | 0.125 in |
Material | Carbon Steel/Diamond |
Application | Ferrous & Non-Ferrous Metals, Concrete, Tile, Granite, PVC, Rebar,/More |
Grade | Professional |
Features | Electroplate, American Made |
Materials Cut | Rebar, Laminate, Concrete, Pavers, Tile, Granite, Cast Iron, PVC, Fiberglass etc. |
For Use with Tool Type | Angle Grinder, Circular Saw,/more |
For Use With | Angle Grinder, Circular Saw,/more |
Includes | Blade & 7/8" to 5/8" Brass Reducer Ring |
Max. Blade Speed | 13300 |
Arbor Shape | X-Lock |
Description
The DEVOUR PREMIUM ALL PURPOSE Blades have up to 100X longer life than standard abrasive wheels for cutting in a wide variety of materials. For use on grinders and saws. Very effective and fast cutting performance on rebar, cast iron, concrete, pavers, tile, granite, laminate, PVC, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Steel Fill, 3/8"-24 UNF Nut (13201)
- S AND H INDUSTRIES ALC 40019 Hood With Lens, Fabric (40019)
- MAKITA 2-3/4" Knot Wire Cup Brush, 5/8"-11 (A-98429)
- DYNABRADE EyeletSandStar, 3"dia., AO, 320G (93563)
- DEVOUR 4-1/2" PREMIUM Diamond ALL PURPOSE (NT045AP)
- DEVOUR 14" Masonry Metal Bond Segmented Rim Blade (MB014SM)
- DEVOUR 4-1/2" PREMIUM Diamond Metal Cutting (NT045ME)
- DEVOUR 5" PREMIUM Diamond Metal Cutting (NT050ME)
- DEVOUR 6" PREMIUM Diamond Metal Cutting (NT060ME)
- DEVOUR 4-1/2" PREMIUM Masonry Segmented Rim Blade (NT45SMTDW)
- H & H INDUSTRIAL PRODUCTS 1 Carat X 1/2 X 3" Single Point Diamond Dresser (3903-0099)
- Devour Diamond Grinding Wheels