Shop All Mounted Points
Devour
4 5/8-in. Premium TUCKPOINTING Bit, 1/4-in. Diameter Shank
Mfr # NT14275TB
Zoro # G309889693
$69.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 2 3/4 in
- Grade Professional
- Abrasive Material Carbon Steel/Diamond
- Max. RPM 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Devour
- MFR # NT14275TB
- Zoro # G309889693
- UPC # 855499006534
- Country of Origin United States
- Category Mounted Points
Dimensions
Diameter | 2 3/4 in |
Spindle Dia. | 0.25 in |
Depth of Cut | 2 3/4 in. |
Details
Item | Diamond Tuckpoint Bit |
Shape | Round |
Grade | Professional |
Abrasive Material | Carbon Steel/Diamond |
Max. RPM | 15,000 RPM |
Includes | Bit |
Features | Electroplate, American Made |
For Use With Rotary Tools | Router, Power Drill, Angle Grinder w/ accessorie, etc. |
Cutting Type | Wet/Dry |
Application | Morter, Brick, Tile, Natural Stone, Grout |
For Use Material Type | Ceramic, PVC, Paver, Stone, Vinyl, Metal, etc |
For Use With | Drills, Routers,/Spiral Saws |
Description
DEVOUR keeps the same exacting standards for every design, so our tuckpointing bits are great for professionals and DIYers alike. DEVOURs high-quality diamonds are bonded using a proprietary electroplating process that firmly attaches them without the use of damaging heat. This process results in faster cuts and longer bit life.
- •Refresh your brick and save your money with DEVOUR’s new tuckpointing bit. Professional tuckpointers charge up to fifteen dollars per square foot for a project that, with our quality products, you can easily do yourself. DEVOUR’s tuckpointing bit bores through even the toughest mortar without a hitch.
- •Experience the DEVOUR difference with Guaranteed Satisfaction, Same-Day Shipping, and Hassle-Free Returns.
- •DEVOUR is a family owned and operated company that continues to serve you entirely from the United States. All of our R&D, design, and manufacturing is proudly done by dedicated employees across the American Midwest.
- •The Advantages of Low-Temperature Electroplating- DEVOUR’s Electroplating process is commonly used in the aerospace industry because of its unparalleled precision. DEVOUR’s high-quality diamonds are bonded at low temperatures, fixing them securely to the bit without the use of damaging heat &/or pressure.
- •Premium Diamonds- Every DEVOUR product begins with premium diamonds. The unrivaled quality of our materials provides smoothness and consistent depth of cut throughout our bits’ exceptionally long lives.
- •Use Wet or Dry- our quality bits provide a clean cut either way.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 60/80, Brn (66253263056)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8" Arbor Hole (1775)
- FIREPOWER Round Soapstone Holder W/Gripp (1423-0096)
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- DEVOUR 3 1/2-in. Premium TUCKPOINTING Bit, 1/4-in. Diameter Shank (NT14350TB)
- NORTON ABRASIVES Resin Mounted Point, 1 x 2in, 30G (61463616476)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624420)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1 In, Shape W220 (61463677685)
- NORTON ABRASIVES VitrifiedMountedPoint, 1-1/4 x1-1/4in, 60G (61463624578)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-3/8 x 1in, 36G (61463624399)
- Devour Mounted Points