Shop All Diamond Grinding Wheels
Devour
4-1/2" PREMIUM TileContinuous Rim Blade
Mfr # NT45CTDW
Zoro # G7466359
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Continuous
- Thickness 0.125 in
- Material Carbon Steel/Diamond
- Application Ceramic, Granite, Quartz, Porcelain
- Grade Professional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devour
- MFR # NT45CTDW
- Zoro # G7466359
- UPC # 855499006374
- Country of Origin United States
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4.5 in |
Cutting depth | 1.1 in |
Arbor size | 7/8", 5/8" w/ Reducer Ring |
Details
Item | Diamond Blade |
Abrasive Wheel Type | Continuous |
Thickness | 0.125 in |
Material | Carbon Steel/Diamond |
Application | Ceramic, Granite, Quartz, Porcelain |
Grade | Professional |
Max. Blade Speed | 13300 |
Materials Cut | Ceramic, Granite, Quartz, Porcelain, etc. |
For Use With | Angle Grinder, Circular Saw,/more |
Arbor Shape | Circle |
For Use with Tool Type | Angle Grinder, Circular Saw,/more |
Features | Electroplate, American Made |
Includes | Blade & 7/8" to 5/8" Brass Reducer Ring |
Description
The DEVOUR PREMIUM METAL Blades have up to 100X longer life than standard abrasive wheels for cutting in a wide variety of materials. For use on grinders and saws. Very effective and fast cutting performance on all types of tile including granite, porcelain, ceramic, and natural stone. Cut Wet or dry. Superior life, finish of cut, and speed as compare to traditional metal bond wheels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Zirconia Alumina, Green (78072775316)
- HHIP 1/2 Carat X 3/8 X 6 in. Single Point Diamond Dresser (3903-0204)
- MIRKA PSA, Disc Roll, 5", P600, PK100 (23-314-600)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black (6427)
- DEVOUR 7" Tile PREMIUM Tile Continuous Rim Blade (NT70CTDW)
- DEVOUR 7" Masonry Metal Bond Segmented Rim Blade (MB070SM)
- DEVOUR 7" PREMIUM Masonry Segmented Rim Blade (NT70SMTDW)
- DEVOUR 14" Masonry Metal Bond Segmented Rim Blade (MB014SM)
- DEVOUR 5" PREMIUM Diamond Metal Cutting (NT050ME)
- DEVOUR 5.0-in. Premium MASONRY Segmented Rim Diamond Blade, 7/8-Inch Arbor (NT50SMTDW)
- DIAMOND VANTAGE Grinding Wheel, 7In, 24, Depressed Center (DXA2920P07H)
- Devour Diamond Grinding Wheels