Shop All Mounted Points
Devour
2 3/4-in. Premium TUCKPOINTING Bit, 1/4-in. Diameter Shank
Mfr # NT14550TB
Zoro # G209889694
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 4 5/8 in
- Grade Professional
- Abrasive Material Carbon Steel/Diamond
- Spindle Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devour
- MFR # NT14550TB
- Zoro # G209889694
- UPC # 855499006510
- Country of Origin United States
- Category Mounted Points
Dimensions
Diameter | 4 5/8 in |
Spindle Dia. | 0.25 in |
Depth of Cut | 4 5/8 in. |
Details
Item | Diamond Tuckpoint Bit |
Shape | Round |
Grade | Professional |
Abrasive Material | Carbon Steel/Diamond |
Includes | Bit |
Max. RPM | 15,000 RPM |
Cutting Type | Wet/Dry |
For Use With Rotary Tools | Router, Power Drill, Angle Grinder w/ accessorie, etc. |
For Use With | Drills, Routers,/Spiral Saws |
For Use Material Type | Ceramic, PVC, Paver, Stone, Vinyl, Metal, etc |
Features | Electroplate, American Made |
Application | Morter, Brick, Tile, Natural Stone, Grout |
Description
DEVOUR keeps the same exacting standards for every design, so our tuckpointing bits are great for professionals and DIYers alike. DEVOURs high-quality diamonds are bonded using a proprietary electroplating process that firmly attaches them without the use of damaging heat. This process results in faster cuts and longer bit life.
- •Refresh your brick and save your money with DEVOUR’s new tuckpointing bit. Professional tuckpointers charge up to fifteen dollars per square foot for a project that, with our quality products, you can easily do yourself. DEVOUR’s tuckpointing bit bores through even the toughest mortar without a hitch.
- •Experience the DEVOUR difference with Guaranteed Satisfaction, Same-Day Shipping, and Hassle-Free Returns.
- •DEVOUR is a family owned and operated company that continues to serve you entirely from the United States. All of our R&D, design, and manufacturing is proudly done by dedicated employees across the American Midwest.
- •The Advantages of Low-Temperature Electroplating- DEVOUR’s Electroplating process is commonly used in the aerospace industry because of its unparalleled precision. DEVOUR’s high-quality diamonds are bonded at low temperatures, fixing them securely to the bit without the use of damaging heat &/or pressure.
- •Premium Diamonds- Every DEVOUR product begins with premium diamonds. The unrivaled quality of our materials provides smoothness and consistent depth of cut throughout our bits’ exceptionally long lives.
- •Use Wet or Dry- our quality bits provide a clean cut either way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Coarse (61463687715)
- MERIT Quick Change Disc, AlO, 2in, 24G, TS, PK100 (69957399637)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 60-Grit Coarse, PK 4 (9003)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105599)
- DEVOUR 3 1/2-in. Premium TUCKPOINTING Bit, 1/4-in. Diameter Shank (NT14350TB)
- DEVOUR 4 5/8-in. Premium TUCKPOINTING Bit, 1/4-in. Diameter Shank (NT14275TB)
- CENTURY DRILL & TOOL Century Drill Grinding Point Wheel 1/8" Shank Size 25/32 " Dia. Silicone Carbide (78208)
- PFERD A25 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30023)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624420)
- CRATEX Mounted Point, Fine Grade, 8XF, PK100 (146-0008)
- PFERD W236 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30183)
- Devour Mounted Points