Devour

1 3/8-in. Premium All Purpose Diamond Core Bit, 1/4-in. Diameter Shank


product price: $69.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bit Dia. 1 3/8 in
  • Drilling Depth 1.5 in.
  • Shank Shape Round
  • Wet or Dry Application Wet/Dry
  • For Use With Drills, Routers,/Spiral Saws
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Devour
  • MFR # NT13814TCB
  • Zoro # G109889695
  • UPC #
    855499006565
  • Country of Origin United States
  • Category Core Drill Bits

Dimensions

Bit Dia. 1 3/8 in
Drilling Depth 1.5 in.
Drill Bit Size 1 3/8 in
Shank Dia. 0.25 in

Details

Item Diamond Core Bit
Shank Shape Round
Wet or Dry Application Wet/Dry
For Use With Drills, Routers,/Spiral Saws
Drill Bit Material Carbon Steel/Diamond
Features Electroplate, American Made
Includes Bit
For Use With - Drills Router, Power Drill, Angle Grinder w/ accessorie, etc.
Application Ferrous & Non-Ferrous Metals, Concrete, Tile, Granite, PVC, Rebar,/More
Max. Bit Speed 15,000 RPM
Construction Carbon Steel, Diamond
Grade Professional
For Use Material Type Ceramic, PVC, Paver, Stone, Vinyl, Metal, etc

Description

DEVOURs core bits are designed for a massive range of applications: if you can think of it, DEVOUR core bits can probably bore through it. Our high-quality diamonds are bonded using a proprietary electroplating process that firmly attaches them without the use of damaging heat. This process results in faster cuts and longer bit life.


  • •DEVOUR is a family owned and operated company that continues to serve you entirely from the United States. All of our R&D, design, and manufacturing is proudly done by dedicated employees across the American Midwest.
  • •Experience the DEVOUR difference with Guaranteed Satisfaction, Same-Day Shipping, and Hassle-Free Returns.
  • •DEVOUR’s perfectly centered bits are milled from a single piece of carbon steel. This process, paired with our high-quality starting materials, provides a 5X longer life and quality far superior than that of our competitors, who often weld their bits together.
  • •The Advantages of Low-Temperature Electroplating- DEVOUR’s Electroplating process is commonly used in the aerospace industry because of its unparalleled precision. DEVOUR’s high-quality diamonds are bonded at low temperatures, fixing them securely to the bit without the use of damaging heat &/or pressure.
  • •These bits work well on a huge variety of materials, like pavers, granite, porcelain, sheet metal, PVC, concrete, cement board, and even wood subfloor.
  • •Premium Diamonds- Every DEVOUR product begins with premium diamonds. The unrivaled quality of our materials provides smoothness and consistent depth of cut throughout our bits’ exceptionally long lives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.