Shop All Footwear Accessories
This Product is Discontinued
Devisys
Extension Strap, 5 in. L, Black, PR (Discontinued)
Mfr # K1XLES
Zoro # G5252651
This Product is Discontinued
Key Features
- Material Leather
- Footwear Coverage Style Heel
- For Use With Mfr. Model No. K1, K1-INT
- Upper Material Leather
- Size 5"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devisys
- MFR # K1XLES
- Zoro # G5252651
- Country of Origin China
- Category Footwear Accessories
Dimensions
Size | 5"L |
Length | 5 in |
Traction Device Dimensions | 5 in L x 5 in W x 5 in H |
Width | 5 in |
Fits Shoe Size | 10-1/2 to 14 |
Height | 5 in |
Fits Footwear Size | 10-1/2 to 14 |
Details
Item | Extension Strap |
Material | Leather |
Footwear Coverage Style | Heel |
For Use With | Mfr. Model No. K1, K1-INT |
Upper Material | Leather |
Color | Black |
Traction Attachment Style | Strap-On |
Includes | Hook-and-Loop Fastening |
Gender | Unisex |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice, Snow |
Footwear Brand | DEVISYS |
Description
Extension Strap, Footwear Coverage Style Heel, Upper Material Leather, 5 in L x 5 in W x 5 in H, Traction Attachment Style Strap-On, Fits Shoe Size 10-1/2 to 14, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.