Shop All Conventional Spray Guns
Devilbiss
Suction Feed Spray Gun, 0.070In/1.8mm
Mfr # JGA-654
Zoro # G3463171
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Siphon
- Pattern Size 13 in
- Cup Capacity 1 qt
- Air Consumption 14.0 cfm @ 60 psi
- Nozzle Size 0.070 in /1.8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devilbiss
- MFR # JGA-654
- Zoro # G3463171
- UPC # 658701007301
- Country of Origin United States
- Category Conventional Spray Guns
Dimensions
Pattern Size | 13 in |
Nozzle Size | 0.070 in /1.8mm |
Details
Item | Conventional Spray Gun |
Fluid Delivery Type | Siphon |
Cup Capacity | 1 qt |
Air Consumption | 14.0 cfm @ 60 psi |
Paint Viscosity Optimum Range | Very Low to Medium |
Air Inlet | 1/4 in |
Fluid Delivery Speed | Medium |
Description
Conventional Spray Gun, Very Low to Medium, Fluid Delivery Type Siphon, Air Consumption 14.0 cfm @ 60 psi, Nozzle Size 0.070 in /1.8mm, Pattern Size 13 in, Cup Capacity 1 qt, Air Inlet 1/4 in, Fluid Delivery Speed Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PLASTICS Tray Paint Roller 6In W/Grid (201303)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (18KW2-50)
- GENERAL FINISHES 1/2 Pt Nutmeg Gel Stain Oil-Based Heavy Bodied Stain (NH)
- CLR PRO Calcium Lime and Rust Remover, 42 oz, Jug (G-FM-CLR42-4PRO)
- DEVILBISS Pressure Feed Spray Gun, 0.063In/1.6mm (JGA-510-90FW)
- DEVILBISS Gravity Spray Gun, 0.059In/1.5mm (FLG-CNG-115)
- DEVILBISS Conventional Spray Gun, .042"/1.1mm (EGA-503-390F)
- DEVILBISS Siphon Spray Gun, 0.059In/1.5mm (FLG-CNS-115)
- BINKS Conventional Spray Gun, Pressure, 0.046 in (2101-2800-7)
- ASTRO PNEUMATIC SPRAY GUN&CUP 1.7MM NZL-SILVER HNDL (AOAS8S)
- PAASCHE Paasche AUTF-1B Thumb Action Spray Gun with 3 oz Bottle Assembly (AUTF-1B)
- Devilbiss Conventional Spray Guns