Shop All Conventional Spray Guns
Devilbiss
Siphon Spray Gun, 0.059In/1.5mm
Mfr # FLG-CNS-115
Zoro # G4096127
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Siphon
- Pattern Size 12 in
- Cup Capacity 24 fl oz
- Air Consumption 10.4 cfm @ 40 psi
- Nozzle Size 0.059 in /1.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Devilbiss
- MFR # FLG-CNS-115
- Zoro # G4096127
- UPC # 658701035427
- Country of Origin United States
- Category Conventional Spray Guns
Dimensions
Pattern Size | 12 in |
Nozzle Size | 0.059 in /1.5mm |
Details
Item | Conventional Spray Gun |
Fluid Delivery Type | Siphon |
Cup Capacity | 24 fl oz |
Air Consumption | 10.4 cfm @ 40 psi |
Paint Viscosity Optimum Range | Medium |
Includes | Adapter |
Fluid Delivery Speed | Medium to Fast |
Air Inlet | 1/4 in |
Description
Conventional Spray Gun, Medium, Fluid Delivery Type Siphon, Air Consumption 10.4 cfm @ 40 psi, Nozzle Size 0.059 in /1.5mm, Pattern Size 12 in, Cup Capacity 24 fl oz, Air Inlet 1/4 in, Fluid Delivery Speed Medium to Fast, Includes Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Ultra Premium Transparent Chestnut Oil-Based Penetrating Wood Stain 5 gal (F3MCH5G)
- GRACO Pump Repair Kit, Line Striping (248212)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 1 gal (245479)
- DEVILBISS Startingline By Devilbiss 600Cc Cup/Push-In Lid (803610)
- DEVILBISS Suction Feed Spray Gun, 0.070In/1.8mm (JGA-654)
- DEVILBISS Pressure Feed Spray Gun, 0.063In/1.6mm (JGA-510-90FW)
- DEVILBISS Conventional Spray Gun, .042"/1.1mm (EGA-503-390F)
- DEVILBISS Gravity Spray Gun, 0.059In/1.5mm (FLG-CNG-115)
- S&G TOOL AID BRUSH SET F/SPRAY GUN ORIFICES (SG17000)
- SPEEDAIRE Spray Gun, 0.063 in./1.6mm Nozzle (48PX86)
- BINKS Siphon Spray Gun, 0.070In/1.8mm (98-2650)
- Devilbiss Paint Spray Guns