Shop All HVLP Paint Spray Guns
Devilbiss
HVLP Spray Gun, Suction
Mfr # FLG-HVS-322
Zoro # G4090247
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Siphon
- Air Consumption 13.5 cfm @ 23 psi
- Nozzle Size 0.086 in /2.2mm
- Pattern Size 11 in
- Series FLG4 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devilbiss
- MFR # FLG-HVS-322
- Zoro # G4090247
- UPC # 658701035465
- Country of Origin United States
- Category HVLP Paint Spray Guns
Dimensions
Nozzle Size | 0.086 in /2.2mm |
Pattern Size | 11 in |
Details
Item | HVLP Spray Gun |
Fluid Delivery Type | Siphon |
Air Consumption | 13.5 cfm @ 23 psi |
Series | FLG4 Series |
For Use With | Siphon Cup |
Fluid Delivery Speed | Medium to Fast |
Cup Capacity | 24 fl oz |
Paint Viscosity Optimum Range | Medium |
Includes | 24 Oz Disposable Cup, Adapter |
Air Inlet | 1/4 in |
Description
HVLP Spray Gun, Paint Viscosity Optimum Range Medium, Siphon Fluid Delivery Type, Air Consumption 13.5 cfm @ 23 psi, Nozzle Size 0.086 in /2.2mm, Pattern Size 11 in, Cup Capacity 24 fl oz, Air Inlet 1/4 in, Medium to Fast Fluid Delivery Speed, For Use With Siphon Cup, Includes 24 Oz Disposable Cup, Adapter, Series FLG4 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Hammered Black Paint+Primer Spray Paint 12 oz (K02782007)
- ALLWAY 24 Paint Shield (PS1)
- GRACO Kit Pump, Brushless, Quik Parts (17P187)
- MOTORCRAFT Touch-Up Paint Pmpc195007301A, Pmpc195007301A (PMPC195007301A)
- DEVILBISS HVLP Spray Gun, Pressure (JGA-510-98FX)
- DEVILBISS HVLP Spray Gun, Siphon/Pressure (EGHV-531-397E)
- DEVILBISS HVLP Spray Gun, Pressure (FLG-HVP-315)
- DEVILBISS HVLP Spray Gun, Gravity (COMM-HS1-12)
- DEVILBISS HVLP Spray Gun, Gravity (FLG-HVG-315)
- DEVILBISS HVLP Spray Gun, Pressure (JGA-510-57DE)
- BINKS HVLP Spray Gun Kit, Gravity (98-3170)
- Devilbiss Paint Spray Guns