Shop All HVLP Paint Spray Guns
Devilbiss
HVLP Spray Gun, Siphon/Pressure
Mfr # EGHV-531-397E
Zoro # G5017993
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Siphon/Pressure
- Air Consumption 3 cfm @ 30 psi
- Nozzle Size 0.070 in /1.8mm
- Pattern Size 10 in
- Series EGA Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devilbiss
- MFR # EGHV-531-397E
- Zoro # G5017993
- UPC # 658701003136
- Country of Origin United States
- Category HVLP Paint Spray Guns
Dimensions
Nozzle Size | 0.070 in /1.8mm |
Pattern Size | 10 in |
Details
Item | HVLP Spray Gun |
Fluid Delivery Type | Siphon/Pressure |
Air Consumption | 3 cfm @ 30 psi |
Series | EGA Series |
For Use With | Siphon and Pressure Systems |
Air Inlet | 1/4 in |
Fluid Delivery Speed | Low to Medium |
Includes | 1.8mm Fluid Tip |
Cup Capacity | 8 fl oz |
Description
HVLP Spray Gun, Siphon/Pressure Fluid Delivery Type, Air Consumption 3 cfm @ 30 psi, Nozzle Size 0.070 in /1.8mm, Pattern Size 10 in, Cup Capacity 8 fl oz, Air Inlet 1/4 in, Low to Medium Fluid Delivery Speed, For Use With Siphon and Pressure Systems, Includes 1.8mm Fluid Tip, Series EGA Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERLUX Interlux YPA984G Primocon Metal Primer, Gal., 2/case (YPA984G)
- PREMIER Polyester 9 in. W X 3/8 in. Paint Roller Cover 6 pk (6PK38)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-1 1/2)
- BOESHIELDT-9 Used To Protect Sail Slide/ Hatch Hinge And Hardware/ Sliding Hatch Cover/ Bilge Pump (T90012)
- DEVILBISS HVLP Spray Gun, Gravity (EXL-620G-18)
- DEVILBISS HVLP Spray Gun, Suction (JGA-660)
- DEVILBISS HVLP Spray Gun, Pressure (JGA-510-57DE)
- DEVILBISS HVLP Spray Gun, Pressure (FLG-HVP-315)
- DEVILBISS HVLP Spray Gun, Suction (FLG-HVS-322)
- DEVILBISS HVLP Spray Gun, Gravity (FLG-HVG-315)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup (PT08-0164)
- Devilbiss Paint Spray Guns