Shop All HVLP Paint Spray Guns
This Product is Discontinued
Devilbiss
HVLP Spray Gun, Pressure (Discontinued)
Mfr # COM-PS507B-14-00
Zoro # G1138681
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fluid Delivery Type Pressure
- Air Consumption 17.7 cfm @ 22 psi
- Nozzle Size 0.055 in /1.4mm
- Pattern Size 15-45/64 in
- For Use With 83C-220, Mfr. Model No. KB-555
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devilbiss
- MFR # COM-PS507B-14-00
- Zoro # G1138681
- UPC # 658701024742
- Country of Origin United States
- Category HVLP Paint Spray Guns
Dimensions
Nozzle Size | 0.055 in /1.4mm |
Pattern Size | 15-45/64 in |
Details
Item | HVLP Spray Gun |
Fluid Delivery Type | Pressure |
Air Consumption | 17.7 cfm @ 22 psi |
For Use With | 83C-220, Mfr. Model No. KB-555 |
Fluid Delivery Speed | Medium |
Includes | 1.4 Fluid Tip |
Paint Viscosity Optimum Range | Very Low To Medium |
Air Inlet | 1/4 in |
Description
HVLP Spray Gun, Paint Viscosity Optimum Range Very Low to Medium, Pressure Fluid Delivery Type, Air Consumption 17.7 cfm @ 22 psi, Nozzle Size 0.055 in /1.4mm, Pattern Size 15-45/64 in, Air Inlet 1/4 in, Medium Fluid Delivery Speed, For Use With 83C-220, Mfr. Model No. KB-555, Includes 1.4 Fluid Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.