Shop All HVLP Paint Spray Guns
This Product is Discontinued
Devilbiss
HVLP Spray Gun, Gravity (Discontinued)
Mfr # COM-G507B-14DPC
Zoro # G1486317
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fluid Delivery Type Gravity
- Air Consumption 17.7 cfm @ 22 psi
- Nozzle Size 0.055 in /1.4mm
- Pattern Size 15-45/64 in
- For Use With Gravity Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devilbiss
- MFR # COM-G507B-14DPC
- Zoro # G1486317
- UPC # 658701033713
- Country of Origin United States
- Category HVLP Paint Spray Guns
Dimensions
Nozzle Size | 0.055 in /1.4mm |
Pattern Size | 15-45/64 in |
Details
Item | HVLP Spray Gun |
Fluid Delivery Type | Gravity |
Air Consumption | 17.7 cfm @ 22 psi |
For Use With | Gravity Cup |
Includes | 1.4mm Fluid Tip, 24 oz Disposable Cup |
Fluid Delivery Speed | Medium |
Paint Viscosity Optimum Range | Very Low To Medium |
Air Inlet | 1/4 in |
Cup Capacity | 24 oz |
Description
HVLP Spray Gun, Paint Viscosity Optimum Range Very Low to Medium, Gravity Fluid Delivery Type, Air Consumption 17.7 cfm @ 22 psi, Nozzle Size 0.055 in /1.4mm, Pattern Size 15-45/64 in, Cup Capacity 24 fl oz, Air Inlet 1/4 in, Medium Fluid Delivery Speed, For Use With Gravity Cup, Includes 1.4mm Fluid Tip, 24 oz Disposable Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.