Shop All Nebulizers & Humidifiers
Devilbiss Healthcare
Model 15-RD Atomizer
Mfr # 15-rd
Zoro # G9285327
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Devilbiss Healthcare
- MFR # 15-rd
- Zoro # G9285327
- UPC # 885304002727
- Country of Origin United States
- Category Nebulizers & Humidifiers
Description
Model 15-RD Atomizer
The Model 15 Atomizer offers one of our most consistent sprays for aqueous or viscous solutions. The adjustable tip helps direct the fine spray precisely where needed, and the all-metal top is autoclavable.
Features and Benefits- Metal atomizer with adjustable tip for directing spray up or down to reach inaccessible areas of the throat
- Can be used with or without nasal guard
- Used for nose and throat treatment
- Oil or water solutions can be used that are compatible with nickel plating
- Product Specifications
- Actual Product Weight: 0.5 lbs
- Overall Product Height: 3"
- Overall Product Length: 7.5"
- Overall Product Width: 3.5"
- Primary Product Color: Clear
- Primary Product Material: Glass
- Warranty: N/A
- Model # 15-rd
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59289)
- AFS Commemorative Urn Carrier - Cherry (72198)
- ZOLL Chewable Aspirin, Medicinal Count 36 x 1 (8911-000160-01)
- GLOBAL INDUSTRIAL Plug In Humidifier Control 120V, 15A, Analog 30-90% Relative Humidity (246112)
- VERIDIAN HEALTHCARE Steam Inhaler + Beauty Mask (11-525)
- THERACARE Cool Mist Ultrasonic Humidifier (11-526)
- Devilbiss Healthcare Respiratory Equipment