Drive DeVilbiss Healthcare rtl10353 Free Standing Cane Tip
Mfr # rtl10353
Zoro # G804126194
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devilbiss Healthcare
- MFR # rtl10353
- Zoro # G804126194
- UPC # 822383545059
- Country of Origin China
- Category Walking Aids
Description
Enjoy the enhanced stability found in large base quad canes with this lighter, more compact design. The Free Standing Cane Tip from Drive Meical is designed to be lifted and set on a more uniform surface than would be with the prongs of a large quad base cane, providing better balance and a more natural walking gait. Compatiblewith any 3-4 diameter cane, the Free Standing Cane Tip offers ton of options. Plus, the cane stands independently; making use even easier. Durable yet lightweight, the Quad Tip is an excellent solution for improved mobility. Drive DeVilbiss Healthcare is one of the fastest growing major manufacturers and distributors of durable medical equipment in the home healthcare, medical-surgical and rehabilitation markets in the United States. We have manufacturing and distribution facilities located throughout the United States, as well as in the United Kingdom, Germany, China, Taiwan, Romania and Canada, and market thousands of products throughout the world. We focus on innovation, functionality, and value to promote independence for the individuals that use our products. Drive DeVilbiss Healthcare exists to enhance the quality of life of the people we touch.
Features- Free Standing Cane Tip
- Dimension: 2" H x 4" W x 5.5" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Defibrillator Wall Cabinet (AEKM04)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 4.7 qt. Bottle, Red, PK12 (184)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- LIGHT HOUSE BEAUTY Sanitary Napkin Receptacle (LI1914467)
- ERGOACTIVES Ergoactives A007 Ergobaum 6G Adults Pair Crutches; Gray (A007)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DURO-MED Lightweight Extra-Wide Heavy-Duty Aluminum Rollator - Titanium (501-1029-4100)
- SIGMA IMPEX Masonic Cane (kn1650)
- DESIGN TOSCANO Empress Collection: Deep Sea Diving Helmet Solid Hardwood Walking Stick (TV10505)
- SWITCH STICKS Walking Stick Seat, Single, 2 in, Bubbles (502-2002-5100)
- MABIS Mabis 502-1300-5455 Deluxe Adjustable Aluminum Cane - Offset Foam Grip - Bronze (502-1300-5455)
- Devilbiss Healthcare Walking Aids