Drive DeVilbiss Healthcare rtl10303sw Foam Grip Offset Handle Walking Cane; Swirl
Mfr # rtl10303sw
Zoro # G104126122
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devilbiss Healthcare
- MFR # rtl10303sw
- Zoro # G104126122
- UPC # 822383547312
- Country of Origin China
- Category Walking Aids
Description
With attractive colors and a soft foam grip, this deluxe cane with offset handle by Drive Medical is stylish, comfortable and functional. As an added bonus, a handy wrist strap attached to the handgrip will ensure that you are always in reach of your cane when you need it. The handle is ergonomically designed to reduce hand pressure allowing for increased stability, while the foam grip ensures added comfort. The handle adjusts from 30 to 39 in height and locks securely thanks to a metal lock-nut silencer. The sturdy, 1 diameter anodized, extruded aluminum tube construction can withstand a 300 pound weight capacity. Comes in multiple stylish colors and patterns: black, bronze, silver, camouflage, stars, pink floral, and swirl. Drive DeVilbiss Healthcare is one of the fastest growing major manufacturers and distributors of durable medical equipment in the home healthcare, medical-surgical and rehabilitation markets in the United States. We have manufacturing and distribution facilities located throughout the United States, as well as in the United Kingdom, Germany, China, Taiwan, Romania and Canada, and market thousands of products throughout the world. We focus on innovation, functionality, and value to promote independence for the individuals that use our products. Drive DeVilbiss Healthcare exists to enhance the quality of life of the people we touch.
Features- Foam Grip Offset Handle Walking Cane
- Country of Origin: Taiwan
- Dimension: 30" H x 1" W x 7" L
- Weight: 2 lbs
- Product Weight Capacity: 300 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (27071G)
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.09kg/0.2 lb. Graduations (74074102)
- GLOBAL INDUSTRIAL Sanitary Napkin Disposal, Stainless Steel (641087)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- FIRST VOICE Blue Basic Rollator (MDS86850EB)
- DURO-MED Duro-Med 510-1084-0300 Fold Away Walker Tray (510-1084-0300)
- FIRST VOICE Medium Adult Crutches, Aluminum, PK2 (MDS80535HW)
- KARMAN HEALTHCARE Karman Healthcare QC2-SI Quad Cane With Small Base In Silver Frame (QC2-SI)
- MABIS Mabis 502-1351-9913 Lightweight Adjustable Designer Cane - Derby Top - Blue Ice (502-1351-9913)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- DYNAREX Dynarex DynaGo HD Bariatric Rollator, 400 lbs. Capacity, Blue (10209)
- Devilbiss Healthcare Walking Aids