Drive DeVilbiss Healthcare pm20ba PrimeMat 2.0 Impact Reduction Fall Mat; Brown
Mfr # pm20ba
Zoro # G104126191
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devilbiss Healthcare
- MFR # pm20ba
- Zoro # G104126191
- UPC # 822383560526
- Country of Origin China
- Category Hospital Bed Accessories
Description
The PrimeMat 2.0 is the ideal choice as part of a comprehensive fall prevention program for providing a safe environment for patients at high risk of falling out of bed. High quality molded Polyurethane foam inner core construction provides maximum absorption and rebound to reduce impact in the event of a fall. The mats tapered, beveled edges allow equipment to roll over with ease and its non-slip bottom keeps the mat secure to help prevent accidental tripping. The embossed non-slip PVC leather-look top cover is not only attractive but extremely durable and puncture resistant. Non-slip pattern helps minimize slipping and is easy to clean with mild soap and water. in Brown or Gray color. Drive DeVilbiss Healthcare is one of the fastest growing major manufacturers and distributors of durable medical equipment in the home healthcare, medical-surgical and rehabilitation markets in the United States. We have manufacturing and distribution facilities located throughout the United States, as well as in the United Kingdom, Germany, China, Taiwan, Romania and Canada, and market thousands of products throughout the world. We focus on innovation, functionality, and value to promote independence for the individuals that use our products. Drive DeVilbiss Healthcare exists to enhance the quality of life of the people we touch.
Specifications- Color: Brown
- Dimension: 0.75" H x 24" W x 72" L
- Weight: 10.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Metal, 25 Person (59386)
- ORAL-B Oral-B Floss Essentials 55 Yard 55 Yard, PK24 (82576)
- DENOYER-GEPPERT Charts/Posters, Skeletal System Mounted (1421-10)
- GRAHAM FIELD Lumex Patient Lift Hand Pendant (DPL650PEN)
- PDD HillRom Resident Long Term Care Bed Pendant (6LLKAT7)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- ENCOMPASS GROUP eMax Classic Therapeutic Support Surface, 35x80x6 (DIACLSRSED3580)
- INVACARE microAIR Alternating Pressure Low Air Loss - Pump Only (MA600P)
- PROHEAL Medical Overbed Table, Wheels & Adjustable Height - Rich Oak Over Bed Table for Home or Hospital (PH-16213H)
- ANACOM MEDTEK BED CONTROL, 6 FUNCTION, 6 PIN MOD. CONNECTOR (R5915-087)
- SKIL-CARE Skil-Care 911536 4 x 24 in. Soft-Fall Bedside & Folding Fall Mat (911536)
- Devilbiss Healthcare Hospital Bed Accessories