Shop All Air Compressor Parts
Devilbiss
Gauge 200 psi. 125NPT
Mfr # Z-D27212
Zoro # G7845187
original price:
$15.65
4% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3JR71-0
- Product Type Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devilbiss
- MFR # Z-D27212
- Zoro # G7845187
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Gauge 200 psi. 125NPT |
For Use With Mfr. Model Number | 3JR71-0 |
Product Type | Gauge |
Description
Gauge 200 psi. 125NPT, Series Not Applicable, Compatible with Grainger Part Number 3JR71, Product Type Gauge, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 25/32 dia, 2877.55 lb (UC204-20MM)
- TOMPKINS Hydraulic Fitting-Steel20FJ-16MJ (2406-20-16)
- DAYTON 4X817 Flange Mount Bearing (2 Bolt) (4X817)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-NB-RS3)
- DEVILBISS Air Regulator (DEV-HAR600)
- DEVILBISS Check Valve (CAC-437-2)
- DEVILBISS Replacement Water Separator Element (DEV-130538)
- INGERSOLL-RAND Air Compressor Start Up Kit, Oil Filter (SS5J9.5GK-WB Start-up Kit)
- MILTON Dual HeadChuck Washer, PK10 (500-6)
- CHICAGO PNEUMATIC Pressure Switch (1312100459)
- INDUSTRIAL GOLD Oil Filter Element For Nk30/31/40, Ev01, Evo2, Gcu11, Rs3 Airend (OF1)
- Devilbiss Compressor, Air Tank & Pneumatic Tool Parts