Shop All Paint Sprayer Parts
Devilbiss
Fluid Nozzle, For Use with 13E902-13E906
Mfr # FLG-332-15K
Zoro # G4161735
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type FLG4 Fluid Nozzle
- Includes Fluid Tip 1.5 mm and Seal Kit
- For Use With FLG-CNG-115, FLG-CNS-115, FLG-HVG-315, FLG-HVP-315, FLG-HVS-322
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Devilbiss
- MFR # FLG-332-15K
- Zoro # G4161735
- UPC # 658701030521
- Country of Origin United States
- Category Paint Sprayer Parts
Details
Type | FLG4 Fluid Nozzle |
Includes | Fluid Tip 1.5 mm and Seal Kit |
Item | Fluid Nozzle |
For Use With | FLG-CNG-115, FLG-CNS-115, FLG-HVG-315, FLG-HVP-315, FLG-HVS-322 |
Description
Fluid Nozzle, FLG4 Fluid Nozzle, For Use With 13E902, 13E903, 13E904, 13E905, 13E906, Includes Fluid Tip 1.5 mm and Seal Kit, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPSPRAY Cup Gaskets, 1 qt, PK6 (0297052)
- MIDWEST RAKE 24" Paint Roller Cover, 3/8" Nap, Woven (48040)
- WOOSTER 3" Varnish Paint Brush, White China Bristle, Plastic Handle (Z1120-3)
- PENOFIN Ultra Premium Transparent Redwood Oil-Based Penetrating Wood Stain 5 gal (F5MTR5G)
- DEVILBISS Spray Gun Fluid Nozzle, For 4TH18 (AV-2115-FX)
- DEVILBISS Valve Assy, Fan Adjustment Spray Gun (JGA-497-1)
- DEVILBISS Spray Gun Repair Kit (KK-4987-2)
- DEVILBISS Air Cap 507 Hvlp (SP-100-507-K)
- DEVILBISS Repair Kit, For Use with 13E902-13E906 (FLG4-488-K)
- DEVILBISS Spray Gun Repair Kit, For 5AB33 (KK-5058-2)
- BEDFORD PRECISION PARTS Bedford Precision Repair Kit for Ultra 400/500, EM380/390/490 - Replacement for Graco 222587 (20-1526)
- Devilbiss Paint Sprayer Parts