Shop All Spray Gun Accessories
Devilbiss
Filter/Regulator
Mfr # HFRL-508
Zoro # G2326965
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oil and Water
- Includes (1) Air Regulator
- Bowl Size - Air Treatment 17.0 oz
- Overall Width 10 in
- Adjustment Knob Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devilbiss
- MFR # HFRL-508
- Zoro # G2326965
- UPC # 658701005666
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Bowl Size - Air Treatment | 17.0 oz |
Overall Width | 10 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Height | 12 in |
Pipe Size | 1/2" NPT |
Size - Air Treatment | Standard |
Gauge Port Size | 1/4 in NPT |
Bowl Size | 17 oz. |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Filter-Regulator, Filter Bowl Material Plastic, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 50 cfm, Filter Rating 5 micron, Maximum Operating Pressure 150 psi, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Plastic, Overall Width 10 in, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Capacity 17 oz, Filter Bowl Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER SEAL Premium Crack Filler, Super Seal, 1 gal. (52601)
- TITAN Airless Spray Gun Tip, Sz 0.017 (0516704)
- MINWAX 1/3 Oz Red Mahogany Wood Finish Stain Marker (63484)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-65-K24)
- DEVILBISS Plastic Male Plug, PK10 (DPC-6-K10)
- DEVILBISS 2qt. Pressure Spray Gun Cup (KB-555)
- DEVILBISS Siphon Spray Gun Adapter (DPC-69-K1)
- DEVILBISS Packing, PK2 (GTI-445-K2)
- DEVILBISS Disposable Liner Kit (OMX-70-K48)
- VORTEX Z-605 Stripe Marking Gun (VO3574751)
- Devilbiss Paint Spray Guns