Shop All Spray Gun Accessories
Devilbiss
Air Cap Kit, Pressure, Nozzle Size 1.4 mm
Mfr # ADV-P507-14
Zoro # G110473258
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dyes, Glazes, Lacquers, Paints, Stains
- Nozzle Size 1.4 mm
- Fluid Delivery Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Devilbiss
- MFR # ADV-P507-14
- Zoro # G110473258
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Nozzle Size | 1.4 mm |
Details
Item | Air Cap Kit |
For Use With | Dyes, Glazes, Lacquers, Paints, Stains |
Fluid Delivery Type | Pressure |
Description
Air Cap Kit, Pressure Fluid Delivery Type, Nozzle Size 1.4 mm, For Use With Dyes, Glazes, Lacquers, Paints, Stains
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Telescoping 18 ft. L X 2 in. D Aluminum Extension Pole Blue/White (972960)
- DEVILBISS Spray Gun Fluid Nozzle, For 5AB33 (GTI-213-18)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144064325)
- SUPER THOROSEAL Super Thoroseal 35Lb (RSTHORO5G)
- DEVILBISS Disposable Measuring Guide Inserts, PK10 (DPC-59-K10)
- DEVILBISS Disposable Liner Kit (KK-5051)
- DEVILBISS Air Regulator with Gauge, 250 psi, 150F (HARG-510)
- DEVILBISS Gravity Spray Gun Adapter (DPC-10)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-42-K24)
- DEVILBISS Quick Disconnect Air Stem, Bayonet (240019)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-66-K24)
- Devilbiss Paint Spray Guns