Shop All Repair Putties
Devcon
Wear Resistant Putty, 1 lb., Kit, Gray, Package Quantity 6 , Jar , 1 lb ,
Mfr # 11410
Zoro # G4039837
product price: $123.99
/ea
Sold in multiples of 6 for $743.94
Free Shipping & Returns
$743.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Functional Cure 16 hr.
- Epoxy Color Gray
- Size 1 lb
- Epoxy Container Jar
- Brand & Series DEVCON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # 11410
- Zoro # G4039837
- UPC # 078143114106
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 1 lb |
Details
Item | Wear Resistant Putty,1 lb.,Kit |
Functional Cure | 16 hr. |
Epoxy Color | Gray |
Epoxy Container | Jar |
Brand & Series | DEVCON |
Description
Wear Resistant Putty,1 lb.,Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mixing Nozzle, Orange, 10:01 Mixing Ratio (NOZ)
- 3M Sealant Bondo Plastic Metal Ad (901)
- 3M 1.88 in.X40Yds Hd All Weather Duct Tape (2540)
- THERMWELL PRODUCTS WTHR Strip Seal Tape (V27BK)
- DEVCON Dark Gray Putty, 1 lb. Can (10240)
- DEVCON Plastic Steel Putty (A) 4 lb (10120)
- DEVCON Blue Epoxy, 2 lb. Can (11765)
- DEVCON Plastic Steel Liquid (B) 4 lb (10220)
- DEVCON Putty, Ceramic, 3 lb. , Can , 3 lb. , Blue , 16 hr. (11700)
- DEVCON Carbide Putty, 3 lb., Kit, Gray, Package Quantity 6 , Can , 3 lb. , Gray , (10050)
- BLACK SWAN Putty Tape - 1/2" x 360" (01170)
- Devcon Repair Putties