Shop All Repair Putties
Devcon
Red Epoxy, 2 lb. Can
Mfr # 11760
Zoro # G9817626
product price: $253.99
/ea
Sold in multiples of 6 for $1,523.94
Item requires special delivery charges. A $17.50 per item surcharge will be applied.
$1,523.94
Free 30-Day Returns
Key Features
- Type Alumina Filled, Colored to Insure Uniform Coating
- Size 2 lb
- Container Type Can
- Color Red
- Functional Cure 16 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # 11760
- Zoro # G9817626
- UPC # 078143117602
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 2 lb |
Details
Item | Epoxy |
Type | Alumina Filled, Colored to Insure Uniform Coating |
Container Type | Can |
Color | Red |
Functional Cure | 16 hr |
Standards | 29 CFR 1910.1200, OSHA |
Max. Temp. | 350 Degrees F |
Shear Strength | 2,000 psi |
Temp. Range | Up to 350 Degrees F |
Application | Meat and Poultry Plants |
Work Life | 40 min |
Mixing Ratio | 3.4:1 (Volume); 5.6:1 (Weight) |
Includes | 2-lb Kit, Resin and Hardener |
For Use With | Protect Pump Casings, Impeller Blades, Gate Valves, Water Boxes and Fan Blades, Rebuild Heat Exchangers, Tube Sheets and Other Water Circulating Equipment, Seal and Protect New Equipment Exposed to Erosion and Corrosion, Top Coat for Providing Exceptionally Smooth Surface to Repaired Equipment. |
Coverage | 7.9 sq ft |
Cured Color | Red |
Minimum Application Temperature | 55 Degrees F |
Primary Applications | Meat and Poultry Plants |
Maximum Performance Temperature | 350 Degrees F |
Maximum Application Temperature | 90 Degrees F |
Description
Epoxy, Container Type Can, Coverage 7.9 sq ft, Cured Color Red, For Use With Protect Pump Casings, Impeller Blades, Gate Valves, Water Boxes and Fan Blades, Rebuild Heat Exchangers, Tube Sheets and Other Water Circulating Equipment, Seal and Protect New Equipment Exposed to Erosion and Corrosion, Top Coat for Providing Exceptionally Smooth Surface to Repaired Equipment., Maximum Application Temperature 90 Degrees F, Maximum Performance Temperature 350 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-REX 1.88 In. x 10 Yd. Duct Tape, Gray (242969)
- DOW HVAC/R Sealant, 10.3 oz, Cartridge, Clear, RTV Silicone Base (4045032)
- FEDPRO Gasoila Sealant Soft-Set W/Ptfe 4 Oz (FPRSS04)
- TAPE LOGIC Tape LogicĀ® Double Sided Foam Tape, 1/8", 1" x 36 yds., White, 2/Case (T9521162PK)
- DEVCON Bronze Putty (BR) 1 lb (10260)
- DEVCON Silver Putty, 1 lb. Can (10610)
- DEVCON Blue Epoxy, 2 lb. Can (11765)
- DEVCON Black Flexane(R) 80 Liquid, 1 lb. Can (15800)
- DEVCON Flexane 80 Putty, Urethane, 4 lb., Kit, Blk , Jug , 4 lb. , Black , (15850)
- DEVCON Gray Putty, 1 lb. Can (10760)
- ANTI-SEIZE TECHNOLOGY Plumber's Putty 5 lb, Tub, AST-PUT, White, Paste (25205)
- Devcon Repair Putties