Shop All Repair Putties
Devcon
Putty, Ceramic, 3 lb. , Can , 3 lb. , Blue , 16 hr.
Mfr # 11700
Zoro # G4039758
product price: $309.99
/ea
Sold in multiples of 6 for $1,859.94
Free Shipping & Returns
$1,859.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functional Cure 16 hr.
- Epoxy Container Can
- Epoxy Color Blue
- Size 3 lb.
- Brand & Series DEVCON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # 11700
- Zoro # G4039758
- UPC # 078143117008
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 3 lb. |
Details
Item | Putty,Ceramic,3 lb. |
Functional Cure | 16 hr. |
Epoxy Container | Can |
Epoxy Color | Blue |
Brand & Series | DEVCON |
Description
Putty,Ceramic,3 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1181)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- GORILLA GLUE Glue, Clear, 0.53 oz (7805003)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Silver (398)
- DEVCON Silver Putty, 1 lb. Can (10610)
- DEVCON Wear Resistant Putty, 1 lb., Kit, Gray, Package Quantity 6 , Jar , 1 lb , (11410)
- DEVCON Dark Gray Putty, 1 lb. Can (10240)
- DEVCON Flexane 80 Putty, Urethane, 4 lb., Kit, Blk , Jug , 4 lb. , Black , (15850)
- DEVCON Blue Epoxy, 2 lb. Can (11765)
- DEVCON Dark Gray Steel Liquid, 1 lb. Can (10210)
- Q BOND Repar Kit All Purp 2-Prt Small (QB2)
- Devcon Repair Putties