Shop All Adhesive Primers, Activators and Removers
Devcon
Primer, DFense Blok Series, Orange, 1 lb, Jar
Mfr # 11340
Zoro # G3937656
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thixotropic Gel
- Base Type Epoxy-Based
- Color Orange
- Application Manually Apply to Improve the Ease of Application and Cure Adhesion Properties of 11K712
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # 11340
- Zoro # G3937656
- UPC # 078143113406
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 1 lb |
Size | 16 oz |
Size (Oz.) | 16 |
Container Size Range | Up to 10 lb |
Container Size and Type | 1 lb Can |
Container Size - Adhesives | 18.0 oz |
Description
Primer, Container Size 1 lb, Container Type Can, Cured Color Orange, For Use on Adhesive Type Epoxy Adhesives, On-Part Life 45 min, Product Type Primer, Specific Gravity 1.01, Series DFense Blok, Base Type Epoxy-Based, Contains Methylene Chloride None, Flash Point (F) Greater Than 200 Degrees F, Minimum Application Temperature 55 Degrees F, VOC Content Weight 0 g/L, Viscosity Gel, Maximum Application Temperature 90 Degrees F, Primary Applications Surface Preparation, Promotes Adhesion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE 1 gal. White, Dries to Clear Concrete Bonding Additive (120036)
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (GPH110GF)
- NEWBORN Caulk Gun, Orange, Aluminum, 24 oz (620-AL-ORANGE)
- GORILLA GLUE Heavy Duty Mounting Tape, Black (GOR6055002)
- DEVCON Construction Adhesive, Flexane FL-10 Series, Blue, 4 fl oz, Can (15980)
- DEVCON Acrylic Adhesive, Flexane Flex-Add Series, Amber, 8 fl oz, Bottle (15940)
- DEVCON Activator, Flexane FL-20 Series, Light Brown, 4.5 fl oz, Aerosol Can (15985)
- 3M Urethane Adhesive, 05907 Series, Clear, 12 oz, Dual-Cartridge (05907)
- TRANSTAR 1033 Mul-Tie Adhesion Promoter 16 oz. (TRE-1033)
- LOCTITE Primer, SF 770 Series, Clear, 1.75 oz, Bottle (2759219)
- BATES 1 QT Protective Coating That Prevents Glue from Adhering to Machinery (BCQTX)
- Devcon Adhesive Primers, Activators and Removers