Shop All Epoxy & Structural Adhesives
Devcon
Epoxy Adhesive, 10710 Series, Gray, Jar, 5:01 Mix Ratio, 16 hr Functional Cure
Mfr # 10710
Zoro # G3177912
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aluminum Filled, Self-Leveling
- Application For Making Molds, Patterns, And Holding Fixtures, Permits Reproduction Of Delicate Or Intricate Parts
- Color Gray
- For Use On Metal
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # 10710
- Zoro # G3177912
- UPC # 078143107108
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1 lb |
Description
Epoxy Adhesive, Container Type Can, Coverage 70 sq in/lb, Cure Method Ambient, Cured Color Gray, Features Castable, Low Shrinkage, Low Viscosity, Machinable, Self-Leveling Liquid, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Metal, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 75 min, Maximum Application Temperature 90 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, White, Latex Polymer Base (18001)
- 3M High Strength Contact Adhesive 14.6 oz (90-DSC)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Rubber (243335)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK4 (3M 468MP)
- DEVCON Hot Melt Adhesive, 14260 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 16 hr Functional Cure (14260)
- DEVCON Epoxy Adhesive, 14240 Series, Gray, Can, 1:01 Mix Ratio, 12 hr Functional Cure (14240)
- DEVCON Plastic Welder Black 50mL (IT410)
- DEVCON Contact Cement, 14270 Series, Clear, 3 oz, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (14270)
- DEVCON 5 Minute Epoxy amber (1:1) 15 (14200)
- DEVCON Instant Adhesive, Light Yellow/Cloudy, 7 oz, Tube (31500)
- 3M Epoxy Adhesive, 3549 Series, Gray, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 8 hr Functional Cure (3549 B/A)
- Devcon Epoxy & Structural Adhesives