Shop All Repair Putties
This Product is Discontinued
Devcon
Pail, 1 lb, Black, 16 hr. (Discontinued)
Mfr # 15330
Zoro # G4039548
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 1 lb
- Functional Cure 16 hr.
- Epoxy Color Black
- Epoxy Container Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # 15330
- Zoro # G4039548
- UPC # 078143153303
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 1 lb |
Details
Item | High Perf Putty,Urethane,1 lb.,Kit,Blk,Package Quantity 6 |
Functional Cure | 16 hr. |
Epoxy Color | Black |
Epoxy Container | Pail |
Description
High Perf Putty,Urethane,1 lb.,Kit,Blk,Package Quantity 6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.